Beli gate valve 20k di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)
    Mulai

    Rp6.599.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 20K
    • Body Material: FCD-S
  2. TOYO VALVE Y-Strainer PN25 Ductile iron
    Mulai

    Rp7.999.900

    TOYO VALVE Y-Strainer PN25 Ductile iron
    atribut:
    • Body: Ductile Iron
    • Bonnet/Cap/Cover: Ductile Iron
    • Note: Height for Removing the Screen
    • Screen: Stainless Steel
  3. TOYO VALVE Swing check valve PN25 Cast iron
    Mulai

    Rp11.999.900

    TOYO VALVE Swing check valve PN25 Cast iron
    atribut:
    • Body: Cast Iron
    • Disc: Cast Iron
    • Note: Bolted Cover Test Pressure : Shell 3.75Mpa (Water)
  4. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  5. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp7.099.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  6. Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    Mulai

    Rp1.499.900

    Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    atribut:
    • Class: 20K
    • Body Material: FCD-S
  7. TOYO VALVE Swing check valve PN16 Cast iron
    Mulai

    Rp4.199.900

    TOYO VALVE Swing check valve PN16 Cast iron
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hinger Pin: Stainless Steel
  8. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  9. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp20.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  10. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  11. NOK O-Ring Seal 1AP Type (Oring)
    Mulai

    Rp239.900

    NOK O-Ring Seal 1AP Type (Oring)
    atribut:
    • Material Symbols: A305
    • Material: JIS class A NBR (nitrile rubber)
    • Type: For fixing P type / for exercise
    • Hardness (Durometer A): 70±5
    • Operating Temperature Range (°C): -24 to 100(MAX120)
    • Wire Diameter (mm): 8.4±0.15
  12. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  13. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  14. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.999.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  15. Fivalco Double Bellow Flexible Joint (Sambungan Fleksibel Bellow Ganda)
    Mulai

    Rp399.900

    Fivalco Double Bellow Flexible Joint (Sambungan Fleksibel Bellow Ganda)
    Deskripsi:
    - Absorbs and reduces vibration and shock in the system- Absorbs the stress generated by the expansion and compression of the pipe line- Provides flexibility to the system as allowance connection and installation error- Excellent resistance against pressure- Control rods available upon request
    atribut:
    • Inner Rubber Material: EPDM
    • Outer Rubber Material: EPDM
    • Reinforcing Cord Material: Nylon
  16. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp4.399.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  17. Kitz Bronze Y Type Strainer 10K (Y Series)
    Mulai

    Rp889.900

    Kitz Bronze Y Type Strainer 10K (Y Series)
    atribut:
    • Cap Material: C3771BE
    • Class: 10K
    • Body Material: CAC
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Shape: Y-shaped
    • Type: strainer
  18. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp5.599.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  19. Kitz Y Type Strainer (10K) Valve
    Mulai

    Rp619.900

Daftar Harga gate valve 20k Terbaru November 2026
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)Rp6.599.900
TOYO VALVE Y-Strainer PN25 Ductile ironRp7.999.900
TOYO VALVE Swing check valve PN25 Cast ironRp11.999.900
TOYO VALVE Gate valve PN25 Cast iron Flange endRp9.499.900
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)Rp7.099.900
Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)Rp1.499.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
TOYO VALVE Swing check valve PN16 Cast ironRp4.199.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Rp20.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)